This product has been discontinued.
Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 28W, 120-277V
Item #: 440866
Cat #: QHE-1X28T5/UNV-DIM-TC
UPC: 046135507250
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 1-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 50725
Overview
Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 1-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 50725
Also known as: 046135507250, QHE-1X28T5/UNV-DIM-TC
Specifications
Type: | Programmed Start, Electronic |
Wattage: | 28 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 28 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)