45° Street Ell

Item #: 44082

Cat #: CF369

UPC: 784891774294

Documents & Guides
45° Street Elbow, Diameter: 2", Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

45° Street Elbow, Diameter: 2", Color: White.
Also known as: 784891774294, CF369

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)