Mounting Plates Spacer, Series TS 8, 79" High, Carbon Steel

Item #: 440746

Cat #: 4591700

UPC: 639889186200

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Plates Spacer, Series TS 8, Height: 79 Inch, Carbon Steel, For a Continuous Mounting Surface in Bayed Suites Where the Mounting Plate is Set Forward.

Overview

Mounting Plates Spacer, Series TS 8, Height: 79 Inch, Carbon Steel, For a Continuous Mounting Surface in Bayed Suites Where the Mounting Plate is Set Forward.
For a continuous mounting surface in bayed suites where the mounting plate is set forward.
Also known as: 639889186200, 4591700

Specifications

Type: Spacer
Height: 79 in
Material: Carbon Steel
Type: Spacer
Material: Carbon Steel
Height: 79 in

Customer Reviews

No reviews for this product
(0)