BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 440738

Cat #: GMQ-5

UPC: 051712717069

Sign In or Register to view pricing and more.
Documents & Guides
5A 300V Inline Fuse For HLQ Holder Size Rejecting, Time Delay Fuse

Overview

5A 300V Inline Fuse For HLQ Holder Size Rejecting, Time Delay Fuse
Also known as: 051712717069, GMQ-5

Specifications

Volts AC: 300
Amps: 5
Speed: Time Delay, Slow Blow
Type: Rejecting, In-Line
Volts AC: 300
Speed: Time Delay, Slow Blow
Amps: 5
Type: Rejecting, In-Line

Customer Reviews

No reviews for this product
(0)