Free-Stand Type 1, 48.00x52.00x12.00, Gray, Steel

Item #: 440717

Cat #: A48N5212FSLP

UPC: 783510138752

Documents & Guides
Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A48N5212FSLP item measures 48.00x52.00x12.00 inches with a material of Steel colored Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A48N5212FSLP item measures 48.00x52.00x12.00 inches with a material of Steel colored Gray.
Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.
Also known as: 783510138752, A48N5212FSLP

Specifications

IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)