Safety Switch, 400A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X, 316

Item #: 440686

Cat #: DH365UWK316

UPC: 782116490134

Sign In or Register to view pricing and more.
400 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, 316 Stainless Steel

Overview

400 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, 316 Stainless Steel
Also known as: 782116490134, DH365UWK316

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)