Pump Panel, NEMA 3, 90A, 120VAC Coil, Disconnect Switch, NEMA 3R

Item #: 440678

Cat #: 1232X-DNCD-A2L-26R

UPC: 612598553129

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 3, 90 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 100 Amp Fuse Clips

Overview

Pump Panel, NEMA 3, 90 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 100 Amp Fuse Clips
Also known as: 612598553129, 1232X-DNCD-A2L-26R

Specifications

Volts AC Control: 120
Poles: 3
Type: Fused, Pump Panel, Disconnect
Amps: 90
Size: 3
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Type: Fused, Pump Panel, Disconnect
Size: 3
Poles: 3
Amps: 90
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)