Fluorescent Lamp, Coated, T8, 48", 32W, 5000K

Item #: 44067

Cat #: FO32/850/XP/ECO3/SL

UPC: 046135221422

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, Extended Performance, T8, 32 Watt, 5000K, Base: Medium Bipin, 85 CRI, Lumens: 2790, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22142* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Coated, Extended Performance, T8, 32 Watt, 5000K, Base: Medium Bipin, 85 CRI, Lumens: 2790, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22142* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania SYLFO32/850/XP/ECO/SL OCTRON® 800 XP® ECOLOGIC® fluorescent lamps provide up to 42% longer life, higher initial and maintained lumens, improved color rendition and longer relamp periods compared to 700 series T8 lamps. For maximum energy savings, operate Sylvania OCTRON® 800 XP® ECOLOGIC® lamps on QUICKTRONIC® high efficiency instant start ballasts. For longer life and optimal performance on occupancy sensors, pair with Osram QUICKTRONIC® PROStart® programmed rapid start ballasts.
Also known as: 046135221422, FO32/850/XP/ECO3/SL

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2790
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2790
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)