Transformer, 750VA, 1P, 240x480V, 24/48V, Buck-Boost

Item #: 440668

Cat #: 750SV82F

UPC: 785901952640

750 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

750 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 785901952640, 750SV82F

Specifications

Volt Amps: 750
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 750
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)