This product has been discontinued.
Fluorescent Lamp, Coated, T12, 72", 55W, 3500K
Item #: 440653
Cat #: 40261S
UPC: 726585402618
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, T12, 55 Watt, 3500K, 72 inch, Single Pin, Lumens: 4700, 79 CRI
Overview
Fluorescent Lamp, Coated, T12, 55 Watt, 3500K, 72 inch, Single Pin, Lumens: 4700, 79 CRI
Also known as: 726585402618, 40261S
Specifications
Wattage: | 55 |
Lumens: | 4700 |
Color Rendering Index (CRI): | 70 |
Length: | 72 in, 6 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | 1-Pin (Fa8) |
Material: | Safety Coated Glass |
Wattage: | 55 |
Color Rendering Index (CRI): | 70 |
Color Temperature: | 3500 (Neutral White) |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Lumens: | 4700 |
Length: | 72 in, 6 ft |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)