Fluorescent Lamp, Coated, T8, 18", 15W, 3500K

Item #: 440651

Cat #: 17035S

UPC: 726585170357

Sign In or Register to view pricing and more.
Fluorescent Lamp, Coated, T8, 15 Watt, 3500K, Base: Medium Bipin, 70 CRI, Lumens: 940, Length: 18 inch, Standard Case Qty: 24

Overview

Fluorescent Lamp, Coated, T8, 15 Watt, 3500K, Base: Medium Bipin, 70 CRI, Lumens: 940, Length: 18 inch, Standard Case Qty: 24
Also known as: 726585170357, 17035S

Specifications

Lumens: 940
Color Rendering Index (CRI): 70
Wattage: 15
Length: 18 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Lumens: 940
Wattage: 15
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 70
Length: 18 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)