30 Amp, 120/208 Volt, NEMA L18-30R Connector

Item #: 44062

Cat #: 2753

UPC: 078477808481

Sign In or Register to view pricing and more.
30 Amp, 120/208 Volt 3-Phase, NEMA L18-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 120/208 Volt 3-Phase, NEMA L18-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.
30 Amp, 120/208 Volt 3PY, NEMA L18-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White
Also known as: 078477808481, 2753

Specifications

Volts AC: 120, 208
Type: Connector, Non-Grounding
Color: Black/White
Amps: 30
NEMA Configuration: L18-30R
Volts AC: 120, 208
Color: Black/White
NEMA Configuration: L18-30R
Type: Connector, Non-Grounding
Amps: 30

Customer Reviews

No reviews for this product
(0)