This product has been discontinued.
![Festoon Lamp, LED, 0.5W, 12V, 3000K Festoon Lamp, LED, 0.5W, 12V, 3000K](https://rexel-cdn.com/products/image.jpg?i=5D8B672D-3432-4881-B50F-ECFA74B02477&f=420)
Festoon Lamp, LED, 0.5W, 12V, 3000K
Item #: 440597
Cat #: WRNTYRPLMNT-LSX/FESTOON/05/12AC/830
UPC: 046135709371
Sign In or Register to view pricing and more.
Documents & Guides
Festoon Lamp, LED, 0.5 Watt, 12 Volt, 3000K, Standard Case Qty: 10 Sylvania Part # 70937
Overview
Festoon Lamp, LED, 0.5 Watt, 12 Volt, 3000K, Standard Case Qty: 10 Sylvania Part # 70937
Also known as: 046135709371, WRNTYRPLMNT-LSX/FESTOON/05/12AC/830
Specifications
Volts AC: | 12 |
Wattage: | 0.500 |
Light Technology: | LED |
Volts AC: | 12 |
Light Technology: | LED |
Wattage: | 0.500 |
Customer Reviews
No reviews for this product
(0)