90° Long Sweep Elbow, 2", Wht

Item #: 44059

Cat #: CF377

UPC: 784891774317

Sign In or Register to view pricing and more.
Documents & Guides
90° Long Sweep Elbow, Diameter: 2", Color: White

Overview

90° Long Sweep Elbow, Diameter: 2", Color: White
Also known as: 784891774317, CF377

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)