This product may not be available in all locations.
Overview
CUT M22-WRS-MS2-A1 2-POS MTN KEY
Also known as: 786685280578, M22-WRS-MS2-A1
Specifications
Size: | 22.5 mm |
Family / Style: | M22 |
Color: | Black |
Type: | Selector Switch |
Size: | 22.5 mm |
Color: | Black |
Family / Style: | M22 |
Type: | Selector Switch |
Customer Reviews
No reviews for this product
(0)