Fluorescent Lamp, Preheat, T8, 59", 58W, 4000K
Item #: 44042
Cat #: L58W/840
UPC: 046135247293
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, 58 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 5200, CRI: 80, Color Temperature: 4000K. Rated Average Life: 20,000 Hrs. Length: 60 inch, Standard Case Qty: 25 *Sylvania Part # 24729* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Preheat, 58 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 5200, CRI: 80, Color Temperature: 4000K. Rated Average Life: 20,000 Hrs. Length: 60 inch, Standard Case Qty: 25 *Sylvania Part # 24729* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135247293, L58W/840
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 5 ft, 60 in |
Lumens: | 5200 |
Material: | Glass |
Wattage: | 58 |
Color Rendering Index (CRI): | 80 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5200 |
Wattage: | 58 |
Light Technology: | Fluorescent |
Length: | 5 ft, 60 in |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)