1
more

6-in-1 Tapping Tool
Item #: 44031
Cat #: 626
UPC: 092644626203
Documents & Guides
6-in-1 Tapping Tool, Thread Sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
Sign In or Register to view pricing and more.
No associated products found.
Overview
6-in-1 Tapping Tool, Thread Sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
Forms new threads, re-forms burred or damaged threads, and cleans out obstructions Automatically re-threads to the next larger size if threads are stripped Cushion-Grip handle for greater torque and comfort Accommodates six tap sizes Replacement taps are available
Also known as: 092644626203, 626, 6-1
Specifications
Type: | Tapping Tool Kit |
Color: | Black |
Standards: | California Proposition 65 |
Length: | 7.750 in |
Type: | Tapping Tool Kit |
Standards: | California Proposition 65 |
Color: | Black |
Length: | 7.750 in |
Customer Reviews
No reviews for this product
(0)