9" LED MODULAR

Item #: 440269

Cat #: RAZ9M6

UPC: 745976882754

Sign In or Register to view pricing and more.
Documents & Guides
LIT RAZ9M6 9" LED MODULAR

Overview

LIT RAZ9M6 9" LED MODULAR
Also known as: 745976882754, RAZ9M6

Specifications

Color: Clear
Type: Undercabinet
Mounting: Surface
Material: Aluminum
Light Technology: LED
Color: Clear
Mounting: Surface
Light Technology: LED
Type: Undercabinet
Material: Aluminum

Customer Reviews

No reviews for this product
(0)