Motor Controller, Open Type, 135A, 200 - 480V, 100 - 240VAC Coil

Item #: 44025

Cat #: 150-F135NBDD

UPC: 662073047759

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 135 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Brake Control

Overview

Motor Controller, SMC-Flex, Open Type, 135 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Brake Control
Also known as: 662073047759, 150-F135NBDD

Specifications

Phase: 3
Amps: 135
Poles: 3
Horsepower: 40
Volts AC: 200/208
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Amps Range: 34 - 135
Phase: 3
Poles: 3
Volts AC: 200/208
Volts AC Control Range: 100 - 240
Amps: 135
Horsepower: 40
Volts AC Range: 200 - 480
Amps Range: 34 - 135

Customer Reviews

No reviews for this product
(0)