18V Cordless Jig Saw

Item #: 440194

Cat #: DC330K

UPC: 028877448688

Sign In or Register to view pricing and more.
Documents & Guides
Jig Saw, 18V, Cordless, SPM: 0 - 3000, Stroke Length: 1", Voltage: 18V, Weight: 7.5 lbs, Includes: (1) 18V XRP Battery, 1 Hour Charger, Jig Saw Blades, Kit Box & Jig Saw ***REPLACED BY DCS331M1***

Overview

Jig Saw, 18V, Cordless, SPM: 0 - 3000, Stroke Length: 1", Voltage: 18V, Weight: 7.5 lbs, Includes: (1) 18V XRP Battery, 1 Hour Charger, Jig Saw Blades, Kit Box & Jig Saw ***REPLACED BY DCS331M1***
The DC330K Jig Saw Kit has an all metal, lever-action keyless blade clamp designed for quick and easy blade changes and an all-metal keyless shoe bevel with four detents at 0°, 15°, 30°, and 45° to make bevel adjustments easy. The variable speed trigger provides up to 3,000 strokes per minute to easily adjust speeds during cutting and 4-position orbital action for wood cutting. A removable shoe cover helps protect materials from scratches and the dust blower helps users see where they're cutting.
Also known as: 028877448688, DC330K

Specifications

Volts DC: 18
Type: Cordless
Volts DC: 18
Type: Cordless

Customer Reviews

No reviews for this product
(0)