Relay, Industrial, Heavy Duty, Blank Contacts, 10A, 120VAC, Coil

Item #: 440185

Cat #: 700-P000B11

UPC: 662073729549

Documents & Guides
Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 110 - 115 Volt 50 Hz, 120 Volt 60 Hz, AC Coil, NEMA Style, DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 110 - 115 Volt 50 Hz, 120 Volt 60 Hz, AC Coil, NEMA Style, DIN Rail Mount
Also known as: 662073729549, 700-P000B11

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Mounting: Surface
Amps: 10
Type: Power Relay

Customer Reviews

No reviews for this product
(0)