Relay, Industrial, Heavy Duty, Blank Contacts, 10A, 24VAC, Coil

Item #: 440173
Cat #: 700-P000A24
UPC: 662073729518
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 24 Volt AC, Coil, NEMA Style

Overview

Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 24 Volt AC, Coil, NEMA Style
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-P000A24 from Rockwell Automation® is a 600 V industrial relay with standard and time delay. Its specifications include: 10 A AC, 0 NO 0 NC, open type rail mount, and 24 V 60 Hz.
Also known as: 662073729518, 700-P000A24

Specifications

Amps: 10
Volts AC Control: 24
Mounting: Surface
Type: Power Relay
Amps: 10
Mounting: Surface
Volts AC Control: 24
Type: Power Relay

Customer Reviews

No reviews for this product
(0)