Maintained Toggle Switch, 1P, Double Throw, Center OFF, 20A, Ivory

Item #: 44015

Cat #: 1285-I

UPC: 078477168240

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.
20 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Grounding, Back & Side Wired, - Ivory
Also known as: 078477168240, 1285-I

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Amps: 20
Material: Thermoplastic
Volts AC: 120, 277
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)