Fluorescent Lamp, Extended Value, T8, 48", 25W, 3000K

Item #: 440126

Cat #: FO32/25W/830/XV/SS/ECO

UPC: 046135224546

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 83, Color Temp: 3000K, Rare Earth Phosphor, Octron Series, Standard Case Qty: 30 Sylvania Part # 22454

Overview

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 83, Color Temp: 3000K, Rare Earth Phosphor, Octron Series, Standard Case Qty: 30 Sylvania Part # 22454
Also known as: 046135224546, FO32/25W/830/XV/SS/ECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Wattage: 25
Material: Glass
Lumens: 2400
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)