This product has been discontinued.
Fluorescent Lamp, Extended Value, T8, 48", 30W, 3000K
Item #: 440124
Cat #: FO30/830/XV/SS/ECO
UPC: 046135214288
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 30 Watt, Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 83, Color Temp: 3000K, Octron Series, Standard Case Qty: 30 Sylvania Part # 21428
Overview
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 30 Watt, Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 83, Color Temp: 3000K, Octron Series, Standard Case Qty: 30 Sylvania Part # 21428
Also known as: 046135214288, FO30/830/XV/SS/ECO
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 30 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Lumens: | 2750 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Light Technology: | Fluorescent |
Wattage: | 30 |
Material: | Glass |
Lumens: | 2750 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)