
Stand-off Insulator
Item #: 440059
Cat #: 559689
UPC: 782856583318
Documents & Guides
Stand-off Insulator, 600V, Height: 2-1/2”, Hex Width: 2-1/2", Thread Diameter: 3/8", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.
Sign In or Register to view pricing and more.
Overview
Stand-off Insulator, 600V, Height: 2-1/2”, Hex Width: 2-1/2", Thread Diameter: 3/8", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.
Great stability of electrical and mechanical parameters
Also known as: 782856583318, 559689
Specifications
Diameter: | 3/8 in |
Material: | Glass Fiber Reinforced Polyester |
Diameter: | 3/8 in |
Material: | Glass Fiber Reinforced Polyester |
Customer Reviews
No reviews for this product
(0)