Stand-off Insulator

Item #: 440056

Cat #: 559694

UPC: 782856583363

Sign In or Register to view pricing and more.
Documents & Guides
Stand-off Insulator, 600V, Height: 3”, Hex Width: 2-1/2", Thread Diameter: 3/8", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.

Overview

Stand-off Insulator, 600V, Height: 3”, Hex Width: 2-1/2", Thread Diameter: 3/8", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.
Also known as: 782856583363, 559694

Specifications

Diameter: 3/8 in
Material: Glass Fiber Reinforced Polyester
Diameter: 3/8 in
Material: Glass Fiber Reinforced Polyester

Customer Reviews

No reviews for this product
(0)