Cordset, AC Micro, Braided Shield, 6 Pin, Female, 10m, Yellow

Item #: 44005

Cat #: 889R-F6ECA-10

UPC: 781180848407

Documents & Guides
Cordset, AC Micro, Dual Key, Straight Female, 6 Pin, PVC Yellow, Braided Shield, Automotive Color Code, 10 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, AC Micro, Dual Key, Straight Female, 6 Pin, PVC Yellow, Braided Shield, Automotive Color Code, 10 meter
Also known as: 781180848407, 889R-F6ECA-10

Specifications

Gender: Female
Type: AC Micro, Cordset, 6-Pin
Jacket: PVC, Polyvinyl Chloride
Length: 10 m
Color: Yellow
Gender: Female
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Type: AC Micro, Cordset, 6-Pin
Length: 10 m

Customer Reviews

No reviews for this product
(0)