HOFF PDS206B DOOR SOLID 2000X

Item #: 440043

Cat #: PDS206B

UPC: 783510153816

Sign In or Register to view pricing and more.
Documents & Guides
Door, Solid, Server Cabinet, Bulletin Dpc (proline Datacom Packages And Components), Size/dims: Fits 2000x600mm, Material/finish: Steel/black

Overview

Door, Solid, Server Cabinet, Bulletin Dpc (proline Datacom Packages And Components), Size/dims: Fits 2000x600mm, Material/finish: Steel/black
Also known as: 783510153816, PDS206B

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 23.620 in
Height: 78.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 78.740 in
Color: Black
Width: 23.620 in

Customer Reviews

No reviews for this product
(0)