Door Window Glass 2000x600 Blk

Item #: 440042

Cat #: PDWG206B

UPC: 783510153779

Sign In or Register to view pricing and more.
Documents & Guides
HOF PDWG206B DOOR WINDOW GLAS

Overview

HOF PDWG206B DOOR WINDOW GLAS
Also known as: 783510153779, PDWG206B

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 23.620 in
Height: 78.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 78.740 in
Color: Black
Width: 23.620 in

Customer Reviews

No reviews for this product
(0)