HOFF PFD20610B FRAME DATA 200SERVER CABINET

Item #: 440041

Cat #: PFD20610B

UPC: 783510153731

Sign In or Register to view pricing and more.
Documents & Guides
Frame, Server Cabinet, Bulletin Dpc (proline Datacom Packages And Components), Size/dims: 2000x600x1000mm, Material/finish: Steel/black

Overview

Frame, Server Cabinet, Bulletin Dpc (proline Datacom Packages And Components), Size/dims: 2000x600x1000mm, Material/finish: Steel/black
Also known as: 783510153731, PFD20610B

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 23.600 in
Depth: 39.400 in
Height: 78.700 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 39.400 in
Color: Black
Width: 23.600 in
Height: 78.700 in

Customer Reviews

No reviews for this product
(0)