Wireway Cross Fitting

Item #: 440025

Cat #: F88X

UPC: 783510131845

Documents & Guides
Wireway, Cross, Type 1, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Cross, Type 1, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray
Cross Fittings are used when there are four branches. It can be used as a 90-degree elbow or a 90-degree flush tee by adding Closure Plates.
Also known as: 783510131845, F88X

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)