8A, 600V, KLK Series Fast Acting Fuse

Item #: 440020

Cat #: KLK008

UPC: 079458250633

Sign In or Register to view pricing and more.
Documents & Guides
8 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Overview

8 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Also known as: 079458250633, KLK008

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Amps: 8
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Volts AC: 600
Amps: 8
Standards: California Proposition 65
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)