![Voltage Regulator Voltage Regulator](https://rexel-cdn.com/products/capture.jpg?i=D130BFD6-3F98-4D14-A59C-B2A98FCA42DA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
VR1T Voltage Regulator, Converts 24VAC/VDC to 12VDC @ 1A, Terminal
Overview
VR1T Voltage Regulator, Converts 24VAC/VDC to 12VDC @ 1A, Terminal
Model VR1T converts a 24VAC or 24VDC input into a regulated 12VDC @ 1A output.
Also known as: 78223993767, VR1T
Specifications
Volts DC: | 24 |
Type: | Voltage Regulator |
Volts AC: | 24 |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Voltage Regulator |
Customer Reviews
No reviews for this product
(0)