Air Conditioner for Enclosure, NEMA 4X, 2000 BTU
Item #: 439943
Cat #: T200226G103
UPC: 783510232733
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, T-Series, Compact, Outdoor, BTU 2000, 230 Volt, 50/60 Hz, NEMA 4X, Stainless Steel Cover, Includes Harsh Environment Package and Heater Package.
Overview
Air Conditioner, T-Series, Compact, Outdoor, BTU 2000, 230 Volt, 50/60 Hz, NEMA 4X, Stainless Steel Cover, Includes Harsh Environment Package and Heater Package.
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510232733, T200226G103
Specifications
Volts AC: | 230 |
Material: | Stainless Steel |
BTU: | 2000 |
IP/NEMA Rating: | NEMA 4X |
Volts AC: | 230 |
BTU: | 2000 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)