PADLOCK DEVICE

Item #: 439936

Cat #: P9ACRCL

UPC: 017018878408

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Accessories CRCL PADLOCK DEVICE

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Accessories CRCL PADLOCK DEVICE
Also known as: 017018878408, P9ACRCL

Specifications

Color: Clear
Type: Padlocking Cover, Pilot Device
Size: 22.5mm
Material: Plastic
Color: Clear
Size: 22.5mm
Type: Padlocking Cover, Pilot Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)