Single-Pole Lighted Handle Switch, 15A, 120V, Clear, LIT WHEN OFF

Item #: 43993

Cat #: 1201-LHC

UPC: 078477240519

Documents & Guides
15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Clear
Also known as: 078477240519, 1201-LHC

Specifications

Type: Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Color: Clear
Volts AC: 120
Poles: 1
Amps: 15
Type: Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Volts AC: 120
Amps: 15
Color: Clear
Poles: 1

Customer Reviews

No reviews for this product
(0)