
90° Short Elbow 2"
Item #: 43991
Cat #: CF382XS
UPC: 784891774362
Documents & Guides
90° Short Elbow, Diameter: 2", Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
90° Short Elbow, Diameter: 2", Color: White.
Also known as: 784891774362, CF382XS
Specifications
Color: | White |
Diameter: | 2 in |
Color: | White |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)