6" Trim, Regressed Albalite Lens, White

Item #: 439902

Cat #: 370W

UPC: 623961559020

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Trim, Regressed Albalite Lens For Compact Fluorescent With White Baffle

Overview

6 Inch Trim, Regressed Albalite Lens For Compact Fluorescent With White Baffle
Also known as: 623961559020, 370W

Specifications

Color: White
Type: Trim
Diameter: 6 in
Light Technology: Fluorescent
Color: White
Diameter: 6 in
Type: Trim
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)