CBL TIE 120LB 14IN BLACK NYL MT HOL

Item #: 439885

Cat #: TY37M

UPC: 786210824932

Sign In or Register to view pricing and more.
Documents & Guides
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 355.6mm (14.0 Inches), Width of 7.65mm (0.301 Inches), Thickness of 1.98mm (0.078 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 1/4-Inch Mounting Hole, Bulk Pack

Overview

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 355.6mm (14.0 Inches), Width of 7.65mm (0.301 Inches), Thickness of 1.98mm (0.078 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 1/4-Inch Mounting Hole, Bulk Pack
Also known as: 786210824932, TY37M

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.900 in
Color: Natural
Weight Capacity: 120 lbs
Length: 13.900 in
Width: 0.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)