Pilot Light, Plastic, Blue, 22.5mm, Integrated LED, 120VAC

Item #: 439866

Cat #: 800FP-P6PN5W

UPC: 884951936362

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 22.5 mm, Blue Lens, Plastic, Integrated LED, 120 Volt AC

Overview

Pilot Light, 22.5 mm, Blue Lens, Plastic, Integrated LED, 120 Volt AC
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P6PN5W from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951936362, 800FP-P6PN5W

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Blue
Volts DC: 24
Size: 22.5 mm
Type: LED, Pilot Light
Family / Style: 800F
Material: Plastic
Volts AC: 24
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Type: LED, Pilot Light
Material: Plastic
Color: Blue
Size: 22.5 mm
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)