Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Disconnect Enc 3-dr F.s., N4x, Bulletin A28s4 (stainless Type 4x Freestand Single Door Disconnect Encl.), Size/dims: 84.12x118.75x24.12, Material/finish: Ss Type 304
Overview
Disconnect Enc 3-dr F.s., N4x, Bulletin A28s4 (stainless Type 4x Freestand Single Door Disconnect Encl.), Size/dims: 84.12x118.75x24.12, Material/finish: Ss Type 304
Also known as: 783510111380, A84XM3EW24SSN4
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)