This product may not be available in all locations.
Selector switch, Harmony 9001K, metal, long handle, black, 30mm, 2 positions, stay put, 1 C/O
Item #: 439840
Cat #: 9001KS11FBH1
UPC: 785901034582
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch, Harmony 9001K, metal, long handle, black, 30mm, 2 positions, stay put, 1 C/O
Overview
Selector switch, Harmony 9001K, metal, long handle, black, 30mm, 2 positions, stay put, 1 C/O
Also known as: 785901034582, 9001KS11FBH1
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)