Deflection Expansion Fitting, 6", Bronze

Item #: 439739

Cat #: DX-600

UPC: 783126115475

Sign In or Register to view pricing and more.
Documents & Guides
Deflection Expansion Fitting, 6 Inch, 3/4 Inch and 30 Degree Movement, Bronze End Coupling, Neoprene Sleeve, Stainless Steel Band, Tinned Copper Braid Bonding Jumper, For Use With EMT or PVC Conduit by Using Standard Adapters on Each End.

Overview

Deflection Expansion Fitting, 6 Inch, 3/4 Inch and 30 Degree Movement, Bronze End Coupling, Neoprene Sleeve, Stainless Steel Band, Tinned Copper Braid Bonding Jumper, For Use With EMT or PVC Conduit by Using Standard Adapters on Each End.
DX Deflection Expansion Fittings are used to compensate for movement in any direction between two conduit ends which they connect. Type DX fittings will withstand occasional vibration transmitted to conduit by rotating equipment or vehicular traffic.
Also known as: 783126115475, DX-600

Specifications

Material: Bronze
Diameter: 6 in
Material: Bronze
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)