COMBO WIREWAY W/KO

Item #: 439723

Cat #: 4412GNK

UPC: 761515100820

Sign In or Register to view pricing and more.
Documents & Guides
UNT 4412GNK COMBO WIREWAY W/KO

Overview

UNT 4412GNK COMBO WIREWAY W/KO
Also known as: 761515100820, 4412GNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)