NEMA FVNR SZ 0-ENCL3R 240

Item #: 439701

Cat #: ECN0502BAA

UPC: 782114015858

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control starter, 220V/50 Hz-240V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 0

Overview

Eaton Freedom NEMA motor control starter, 220V/50 Hz-240V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 0
Fill
Also known as: 782114015858, ECN0502BAA

Specifications

Family / Style: Freedom
Poles: 2
Size: 0
Amps: 18
Mounting: Surface
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Size: 0
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 18
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)