
Tee Fitting, 90°, 2"
Item #: 43969
Cat #: CF383
UPC: 784891774225
Documents & Guides
90° Tee, Diameter: 2", Color: White.
Sign In or Register to view pricing and more.
Overview
90° Tee, Diameter: 2", Color: White.
Also known as: 784891774225, CF383
Specifications
Color: | White |
Diameter: | 2 in |
Color: | White |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)