ETN CMBXB200BTS 3/4 in Type CH Non-

Item #: 439642

Cat #: CMBXB200BTS

UPC: 782116142347

Sign In or Register to view pricing and more.
C-H CMBXB200BTS SINGLE METER SOCKET W/200A MAIN

Overview

C-H CMBXB200BTS SINGLE METER SOCKET W/200A MAIN
Also known as: 782116142347, CMBXB200BTS

Specifications

Length: 30 in
Jaws: 5
Depth: 7 in
Width: 15 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Length: 30 in
Depth: 7 in
Sockets: 1
Jaws: 5
Width: 15 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)