This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 1 - 225A Socket, 1200A, 120/240VAC, 3PH
Item #: 439636
Cat #: EZMT311225
UPC: 785901334569
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 1 - 225 Amp, 5 Jaw, Sockets, with Test Block Bypass, 1200 Amp, CU/AL Bus, 120/240 - 208Y/120 Volt AC, 3-Phase
Overview
Meter Pak, Branch Unit, 1 - 225 Amp, 5 Jaw, Sockets, with Test Block Bypass, 1200 Amp, CU/AL Bus, 120/240 - 208Y/120 Volt AC, 3-Phase
Also known as: 785901334569, EZMT311225
Specifications
Phase: | 3 |
Volts AC: | 120/240, 120/208Y |
Amps: | 1200, 225 |
Poles: | 4 |
Jaws: | 5 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Amps: | 1200, 225 |
Jaws: | 5 |
Standards: | California Proposition 65 |
Volts AC: | 120/240, 120/208Y |
Poles: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)