This product has been discontinued.
Dimmer, Decora, 1000W, RadioRA-2, Mocha Stone
Item #: 439594
Cat #: RRD-10ND-MS
UPC: 027557774376
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Mocha Stone
Overview
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Mocha Stone
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in mocha stone
Also known as: 027557774376, RRD-10ND-MS
Specifications
Type: | Magnetic Low-Voltage, Preset, Wireless, Decora, Multi-Location, Electronic Low-Voltage |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Mocha Stone |
Wattage: | 1000 |
Light Technology: | Halogen, Incandescent |
Type: | Magnetic Low-Voltage, Preset, Wireless, Decora, Multi-Location, Electronic Low-Voltage |
Mounting: | Surface |
Wattage: | 1000 |
Volts AC: | 120 |
Color: | Mocha Stone |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)